Intermatic EI210LA Electronic Countdown Timer with Preset Times, Light Almond | Graybar Store
     
Intermatic - Electronic Countdown Timer with Preset Times, Light Almond - EI210LA
+ / - Hover over image to Zoom
Other Views

    Electronic Countdown Timer with Preset Times, Light Almond

    Manufacturer: Intermatic
    Manufacturer #: EI210LA
    SKU: 25040891
    $39.90
    Checking Pricing
         
    Additional Features:Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle.
    Clock Motor Voltage:1/2 HP @ 120 V
    Color:Light Almond
    Mounting Type:Wall Mount
    Size:2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN
    Switch Type:1SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI210LA
    • Color Light Almond
    • Size 2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN
    • Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
    • Type Electronic Countdown Auto Shut-Off In-Wall
    • UNSPSC 39121523
    • Additional Features Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle.
    • Clock Motor Voltage 1/2 HP @ 120 V
    • Contact Configuration 1 NO
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Temperature Rating 0 to 50°C
    • SKU Spec Sheet
      EI210LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD Light Almond The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.
    The Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD Light Almond The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.