Intermatic EI205LA Electronic Countdown Timer, Light Almond, 5 to 60 min Range | Graybar Store
     
Intermatic - Electronic Countdown Timer, Light Almond, 5 to 60 min Range - EI205LA
+ / - Hover over image to Zoom
Other Views

    Electronic Countdown Timer, Light Almond, 5 to 60 min Range

    Manufacturer: Intermatic
    Manufacturer #: EI205LA
    SKU: 25182390
    $47.12
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    Range:5 to 60 Minutes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EI205LA
    • Color Light Almond
    • Range 5 to 60 Minutes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EI205LA, Electronic Countdown Timer with Preset Times
    Provides silent operation in time ranges from five minutes to 12 hours;Single-button time selection, with some models having a HOLD mode, for continuous ON operation;Replaces single-pole switches in a variety of applications;Incandescent/fluorescent/CFL/LED compatible;For use with decorator-style wall plate (not included;Requires neutral connection