GE Lighting EHG-Q750/CL/TP Stage and Studio Lamps, Pin/Plug-In Base, T6, 88626, 3000K, 15000 lm Initial Lumens, 2000 Rated Life Hrs., 120V, 750W | Graybar Store
     
GE Lighting - Stage and Studio Lamps, Pin/Plug-In Base, T6, 88626, 3000K, 15000 lm Initial Lumens, 2000 Rated Life Hrs., 120V, 750W - EHG-Q750/CL/TP
+ / - Hover over image to Zoom
Other Views

    Stage and Studio Lamps, Pin/Plug-In Base, T6, 88626, 3000K, 15000 lm Initial Lumens, 2000 Rated Life Hrs., 120V, 750W

    Manufacturer: GE Lighting
    Manufacturer #: EHG-Q750/CL/TP
    SKU: 25187766
    $99.90
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:88626
    Color Temperature (Kelvin):3000
    Initial Lumens:15000 lm
    Rated Life (Hour):2000
    Voltage Rating:120V
    Wattage:750 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EHG-Q750/CL/TP
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 88626
    • Base Type Pin/Plug-In
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 15000 lm
    • Rated Life (Hour) 2000
    • Wattage 750 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      EHG-Q750/CL/TP Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    88626 Quartz Heat/Stage Studio