Lutron EHDT832MU210 Ballast, T8 Linear/U-Bent, 120/277/220 to 240V Input, 2 Lamp | Graybar Store
     
Lutron - Ballast, T8 Linear/U-Bent, 120/277/220 to 240V Input, 2 Lamp - EHDT832MU210
+ / - Hover over image to Zoom
Other Views

    Ballast, T8 Linear/U-Bent, 120/277/220 to 240V Input, 2 Lamp

    Manufacturer: Lutron
    Manufacturer #: EHDT832MU210
    SKU: 25407826
    $74.40
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120/277/220 to 240 V
    No. of Lamps:2
    Use With:T8 Linear & U-Bent Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EHDT832MU210
    • Input Voltage 120/277/220 to 240 V
    • Lamp Type T8 Linear/U-Bent
    • No. of Lamps 2
    • Use With T8 Linear & U-Bent Lamps
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast