Lutron EHDT554MU210 Ballast, T5, Dimming, EcoSystem H-Series Series, 54W, 2 Lamp, 1 BF, 120/220 to 240/277V Input | Graybar Store
     
Lutron - Ballast, T5, Dimming, EcoSystem H-Series Series, 54W, 2 Lamp, 1 BF, 120/220 to 240/277V Input - EHDT554MU210
+ / - Hover over image to Zoom
Other Views

    Ballast, T5, Dimming, EcoSystem H-Series Series, 54W, 2 Lamp, 1 BF, 120/220 to 240/277V Input

    Manufacturer: Lutron
    Manufacturer #: EHDT554MU210
    SKU: 25408094
    $104.92
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:54W
    No. of Lamps:2
    Ballast Factor:1
    Input Voltage:120/220 to 240/277 V
    Additional Features:1% Dimming
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EHDT554MU210
    • Additional Features 1% Dimming
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Input Voltage 120/220 to 240/277 V
    • Lamp Type T5
    • Lamp Watts 54W
    • No. of Lamps 2
    • Series EcoSystem H-Series
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast