Thomas and Betts EGSEL Surface-Mounted Raceway Fitting, PVC, NEMA Type 12, End Cap, 3 x 3 x 3-1/8 in, Carlon, 3-1/8 in. H, 3 in L, 3 in. Total L | Graybar Store
     
Thomas and Betts - Surface-Mounted Raceway Fitting, PVC, NEMA Type 12, End Cap, 3 x 3 x 3-1/8 in, Carlon, 3-1/8 in. H, 3 in L, 3 in. Total L - EGSEL
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, NEMA Type 12, End Cap, 3 x 3 x 3-1/8 in, Carlon, 3-1/8 in. H, 3 in L, 3 in. Total L

    Manufacturer: Thomas and Betts
    Manufacturer #: EGSEL
    SKU: 92137466
    $52.40
    Checking Pricing
         
    Quick Order:Y
    Length:3 in.
    Overall Length (Inches):3
    Fitting Type:End Cap
    Dimensions:3 in. x 3 in. x 3-1/8 in.
    Brand or Series:Carlon
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EGSEL
    • Dimensions 3 in. x 3 in. x 3-1/8 in.
    • UNSPSC 39131710
    • Brand or Series Carlon
    • Fitting Type End Cap
    • Length 3 in.
    • NEMA Ratings NEMA 12/13
    • Overall Length (Inches) 3
    • Material PVC
    • SKU Spec Sheet
      EGSEL Spec Sheet
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    3 Inches X 3 Inches Non-Metallic Wiresafe End Cap Pair Of 2 Ul Nema 12 Rated