Square D (Schneider Electric) EGB14020EPD Molded Case Miniature Circuit Breaker, 277V, 20A, 35kA, 1-Pole, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 277V, 20A, 35kA, 1-Pole, Bolt-On, E-Frame - EGB14020EPD
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 277V, 20A, 35kA, 1-Pole, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB14020EPD
    SKU: 25146922
    $1,663.47
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:277V
    Mounting Type:Bolt On Mount
    Pole:1-Pole
    Voltage (Volts):277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB14020EPD
    • Voltage (Volts) 277V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 277V
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 277V 20A,1-Pole,20A,35kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
    Standard: UL Listed/CSA Certified