Square D (Schneider Electric) EGB14015 Molded Case Miniature Circuit Breaker, 277V, 15A, 35kA, 1-Pole, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 277V, 15A, 35kA, 1-Pole, Bolt-On, E-Frame - EGB14015
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 277V, 15A, 35kA, 1-Pole, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB14015
    SKU: 97194582
    $375.28
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:35kA
    Mounting Type:Bolt-On
    Voltage (Volts):277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB14015
    • Voltage (Volts) 277V
    • UNSPSC 39121603
    • Amps 15A
    • Interrupting Rating 35kA
    • Mounting Type Bolt-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 277V 15A,15A,35kA,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
    Connection: LUGS 12 TO 6 AWG (AL), 14 TO 6 AWG (CU); Standard: UL Listed/CSA Certified