NSI Industries EG-5 Ground Clamp with Adapters, Bronze, Rigid Conduit, 10 to 2/0 AWG, 1/2 in. | Graybar Store
     
NSI Industries - Ground Clamp with Adapters, Bronze, Rigid Conduit, 10 to 2/0 AWG, 1/2 in. - EG-5
+ / - Hover over image to Zoom
Other Views

    Ground Clamp with Adapters, Bronze, Rigid Conduit, 10 to 2/0 AWG, 1/2 in.

    Manufacturer: NSI Industries
    Manufacturer #: EG-5
    SKU: 22045678
    $11.01
    Checking Pricing
         
    Standard:cULus
    Wire Size:10 AWG Solid to 2/0 AWG Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EG-5
    • Application Grounding Wire
    • Type Bronze Ground Clamps With Adaptor
    • UNSPSC 39121613
    • Brand Grounding
    • Materials Silicone Bronze
    • Wire Size 10 AWG Solid to 2/0 AWG Stranded
    • Standard cULus
    • SKU Spec Sheet
      EG-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Ground Clamp with Adapter, Silicone Bronze with Zinc Plated Steel Hardware, Rigid Conduit, 10 to 2/0 AWG, 1/2 in.
    Bronze Ground Clamp with 360 Degree Adapters for Rigid Conduit .50-1 in pipe - 1/2" Hub Bronze water pipe clamps with bronze adapters provide excellent quality yet are economical. All adapters are interchangeable. Assembled with zinc-plated steel screws.