Wiremold (Legrand) EFSB4 Evolution™ Series Wall Box, Open System, White, 4-Gang | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Evolution™ Series Wall Box, Open System, White, 4-Gang - EFSB4
+ / - Hover over image to Zoom
Other Views

    Evolution™ Series Wall Box, Open System, White, 4-Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFSB4
    SKU: 25693390
    $352.75
    Checking Pricing
         
    Capacity (Cubic Inch):86 cu. in.
    Color:White
    Mounting Type:Screw Mount
    Size:13 in. L x 4-1/8 in. W x 10-7/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFSB4
    • Color White
    • Size 13 in. L x 4-1/8 in. W x 10-7/8 in. H
    • UNSPSC 39121307
    • Capacity (Cubic Inch) 86 cu. in.
    Product Overview:
    Designed to fit and be concealed behind 42" or larger flat screen displays. Can be installed in both new work and old work applications. Has 4 NEMA size openings for power, communication, or A/V devices.