Wiremold (Legrand) EFBFF-OG Floor Box Assembly, Wood Cover, 4-1/8 in D, 2 Gang | Graybar Store
     
Wiremold (Legrand) - Floor Box Assembly, Wood Cover, 4-1/8 in D, 2 Gang - EFBFF-OG
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Wood Cover, 4-1/8 in D, 2 Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFBFF-OG
    SKU: 25464758
    $201.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cover Style:Wood
    Depth:4-1/8 in.
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFBFF-OG
    • UNSPSC 39121307
    • Cover Style Wood
    • Depth 4-1/8 in.
    • No. of Gangs 2-Gang
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EFBFF-OG Furniture Feed Floor Box Assembly
    For carpet, tile and wood covered floors. For use in on-grade and above grade concrete floor applications. Box is provided with a protective, disposable cover that allows the box to be installed at any point in the construction process. Box is available with an epoxy coating for on-grade applications. Custom options are available upon request. NOTE: Not designed for use with bare concrete or terrazzo floors;This product meets the material restrictions of RoHS