Wiremold (Legrand) EFB610BTCBK Surface Style Cover with Solid Lid, Evolution Series Floor Boxes, Install on Top of Floor Covering, Black | Graybar Store
     
Wiremold (Legrand) - Surface Style Cover with Solid Lid, Evolution Series Floor Boxes, Install on Top of Floor Covering, Black - EFB610BTCBK
+ / - Hover over image to Zoom
Other Views

    Surface Style Cover with Solid Lid, Evolution Series Floor Boxes, Install on Top of Floor Covering, Black

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB610BTCBK
    SKU: 25464771
    $574.45
    Checking Pricing
         
    Color:Black
    Material:aluminum
    Mounting Type:Screw Mount
    Use With:Evolution Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB610BTCBK
    • Color Black
    • Application Concrete, Wood or Raised Floors
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Material aluminum
    • Use With Evolution Series Floor Boxes
    • SKU Spec Sheet
      EFB610BTCBK Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Aluminum surface style cover assembly with a solid top. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished black (BK)