Wiremold (Legrand) EFB10S Evolution Series Floor Box, Standard, Install on Concrete/Raised and Wood Floor Types, 10-Gang, 3-1/4 in. Deep | Graybar Store
     
Wiremold (Legrand) - Evolution Series Floor Box, Standard, Install on Concrete/Raised and Wood Floor Types, 10-Gang, 3-1/4 in. Deep - EFB10S
+ / - Hover over image to Zoom
Other Views

    Evolution Series Floor Box, Standard, Install on Concrete/Raised and Wood Floor Types, 10-Gang, 3-1/4 in. Deep

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB10S
    SKU: 25464764
    $529.85
    Checking Pricing
         
    Capacity (Cubic Inch):259.0 cu. in.
    Knockouts:(4) 3/4 in., (10) 1 in., (4) 1 1/4 in., (2) 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB10S
    • UNSPSC 39121307
    • Capacity (Cubic Inch) 259.0 cu. in.
    • Knockouts (4) 3/4 in., (10) 1 in., (4) 1 1/4 in., (2) 2 in.
    • Materials steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Designed to be installed in concrete floors, raised floors, wood floor applications. Box has a fully finished interior to assist plugging and unplugging of devices. Box comes complete with all components needed for initial installation. Included components are: protective/disposable cover, tunnel system for connecting the two modules of compartments, two (2) removable modules, two (2) toggle clamps to secure box to raised and wood floors, two (2) cable management guides, two (2) leveling support legs for concrete applications, trade size knockouts ranging in size from 3/4" to 2". Items not included with the box and sold separately are: receptacles, communication jacks, and A/V devices and device plates. Box is compatible with Wiremold Walkerflex Modular Wiring System. Custom options are available upon request. NOTE: For use on bare (polished) concrete or terrazzo floors EFB610-CTR must be used. (Sold separately.)