Wiremold (Legrand) EFB10-DEC Device Plate, Evolution Series Floor Boxes, Receptacle Spacers Included, Accepts Decorator Style GFI/Receptacles and A/V Devices | Graybar Store
     
Wiremold (Legrand) - Device Plate, Evolution Series Floor Boxes, Receptacle Spacers Included, Accepts Decorator Style GFI/Receptacles and A/V Devices - EFB10-DEC
+ / - Hover over image to Zoom
Other Views

    Device Plate, Evolution Series Floor Boxes, Receptacle Spacers Included, Accepts Decorator Style GFI/Receptacles and A/V Devices

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFB10-DEC
    SKU: 25464742
    $19.09
    Checking Pricing
         
    Mounting Type:Screw-On
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFB10-DEC
    • Application Open space concrete, wood or raised floors
    • UNSPSC 39121307
    • Materials steel
    • Mounting Type Screw-On
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Decorator style device plate. For use with decorator style receptacles, GFCI receptacle, and decorator style audio/ video devices. Device plate dimensions: 2.3" x 4.652" (58mm x 118mm).