Graybar Vendor EF AL 3/4 GRY 100FT COIL PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 3/4 in., 100 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF  Liquidtight Conduit, 3/4 in., 100 ft. - EF AL 3/4 GRY 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 3/4 in., 100 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: EF AL 3/4 GRY 100FT COIL
    SKU: 25247407
    $0.00
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:100 ft.
    Quick Order:Y
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF AL 3/4 GRY 100FT COIL
    • Type Liquidtight Flexible
    • UNSPSC 39131706
    • Color / Finish Grey
    • Conduit Type EF
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    Product Overview:
    3/4 in. PVC-coated galvanized steel type EF liquid-tight conduit. Conduit is 100 ft and used with standard liquid-tight connector for easy installation.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core