Graybar Vendor EF 1-1/4 GRY 200FT REEL PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 1-1/4 in., 200 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF  Liquidtight Conduit, 1-1/4 in., 200 ft. - EF 1-1/4 GRY 200FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 1-1/4 in., 200 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 1-1/4 GRY 200FT REEL
    SKU: 25046490
    $358.28
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Length:400 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 1-1/4 GRY 200FT REEL
    • UNSPSC 39131706
    • Conduit Type EF
    • Length 400 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type EF liquid-tight conduit. Conduit is 400 ft and used with standard liquid-tight connector for easy installation.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core