Square D (Schneider Electric) EE100S3H Energy Efficient Dry Transformer, 1-Phase, 100kVA, 240x480V-120/240V, 150 Deg. C, NEMA 2, Ceiling-Mount | Graybar Store
     
Square D (Schneider Electric) - Energy Efficient Dry Transformer, 1-Phase, 100kVA, 240x480V-120/240V, 150 Deg. C, NEMA 2, Ceiling-Mount - EE100S3H
+ / - Hover over image to Zoom
Other Views

    Energy Efficient Dry Transformer, 1-Phase, 100kVA, 240x480V-120/240V, 150 Deg. C, NEMA 2, Ceiling-Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EE100S3H
    SKU: 25081937
    $34,446.47
    Checking Pricing
         
    NEMA Rating:NEMA 2
    Phase:1-Phase
    Primary Voltage:240 x 480V
    Secondary Voltage:120/240V
    VA Rating:100kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EE100S3H
    • UNSPSC 39121001
    • NEMA Rating NEMA 2
    • Phase 1-Phase
    • Primary Voltage 240 x 480V
    • Secondary Voltage 120/240V
    • VA Rating 100kVA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,XFMR DRY 1PH 100KVA 240X480V-120/240V,1-Phase,100kVA,120/240VAC,150 Degrees C,220 Degrees C,240 x 480VAC,6 2.5 2+ 4-,Aluminum,Energy Efficient Transformer,Floor - Ceiling with mounting brackets Ceiling CMB380,NEMA 2