Hoffman (nVent) EDR19FM51U Open Network Rack, Aluminum, 96 x 20.25 x 15 in. | Graybar Store
     
Hoffman (nVent) - Open Network Rack, Aluminum, 96 x 20.25 x 15 in. - EDR19FM51U
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Aluminum, 96 x 20.25 x 15 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: EDR19FM51U
    SKU: 97213998
    $248.75
    Checking Pricing
         
    Color:Black
    Material:Aluminum
    Standard:UL 1863 Listed, File No. E230874, cUL Listed per CSA C22.2 No. 182.4, File No. E230874, EIA 310-D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # EDR19FM51U
    • Color Black
    • Type 2-Post Open Frame Rack
    • UNSPSC 43223308
    Product Overview:
    Open LAN Rack, 19 in x 51U, Bulletin DOFR2 (Aluminum Open-Frame Rack), Size/Dims: 96.00x20.25x15.00, Material/Finish: Alum/Black
    Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths. Frame is a strong and lightweight aluminum (6063-T6 alloy), extruded or formed, with RU markings on both front and back of uprights