Hoffman (nVent) EDR19FM45UCM1 Open Network Rack, Vertical Cable Manager | Graybar Store
     
Hoffman (nVent) - Open Network Rack, Vertical Cable Manager - EDR19FM45UCM1
+ / - Hover over image to Zoom
Other Views

    Open Network Rack, Vertical Cable Manager

    Manufacturer: Hoffman (nVent)
    Manufacturer #: EDR19FM45UCM1
    SKU: 25070047
    $533.94
    Checking Pricing
         
    Color:Black
    Material:Aluminum
    Standard:UL 1863 Listed, File No. E230874, cUL Listed per CSA C22.2 No. 182.4, File No. E230874, EIA 310-D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # EDR19FM45UCM1
    • Color Black
    • Type 2-Post Open Frame Rack
    • UNSPSC 43223308
    Product Overview:
    Rack Pkg, w 1 Vert Cable Mgr, Bulletin DOFR2 (Aluminum Open-Frame Rack), Size/Dims: 19 in x 45U, Material/Finish: Alum/Black
    Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths. Frame is a strong and lightweight aluminum (6063-T6 alloy), extruded or formed, with RU markings on both front and back of uprights