Lithonia Lighting EDGR 2 RMR EL M4 Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Brushed Aluminum HousingWith Red Letters | Graybar Store
     
Lithonia Lighting - Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Brushed Aluminum HousingWith Red Letters - EDGR 2 RMR EL M4
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Brushed Aluminum HousingWith Red Letters

    Manufacturer: Lithonia Lighting
    Manufacturer #: EDGR 2 RMR EL M4
    SKU: 25620265
    $210.27
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:Brushed Aluminum Housing with Red Letters
    Fixture Wattage:3.0 (120 V) W, 3.1 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EDGR 2 RMR EL M4
    • Color Brushed Aluminum Housing with Red Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3.0 (120 V) W, 3.1 (277 V) W
    Product Overview:
    EDG-EDGR Surface and Recessed Mount Edge-Lit Exits with LED Lamps