Corning EDGE8-CP32-V3 Fiber Adapter Panel, MTP, 32, Blue, 4, Turquoise, 1 per Package | Graybar Store
     
Corning - Fiber Adapter Panel, MTP, 32, Blue, 4, Turquoise, 1 per Package - EDGE8-CP32-V3
+ / - Hover over image to Zoom
Other Views

    Fiber Adapter Panel, MTP, 32, Blue, 4, Turquoise, 1 per Package

    Manufacturer: Corning
    Manufacturer #: EDGE8-CP32-V3
    SKU: 25721837
    $119.29
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:32
    Color:Blue
    No. of Ports:4
    Adapter Housing Color:Turquoise
    No. of Adapters:4
    Packaging:1 per Package
    Adapter Type:MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE8-CP32-V3
    • Color Blue
    • Connector Type MTP
    • No. of Ports 4
    • Adapter Housing Color Turquoise
    • Adapter Type MTP
    • Fiber Count 32
    • No. of Adapters 4
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MTP, 32, Blue, 4, Turquoise, 1 per Package