Corning EDGE-CS12-AD-P00QU Splice Cassette, Pigtailed, LC, EDGE Module, 12, Multimode 50 µm (OM4), Aqua, 6, 1 per Package, Ceramic | Graybar Store
     
Corning - Splice Cassette, Pigtailed, LC, EDGE Module, 12, Multimode 50 µm (OM4), Aqua, 6, 1 per Package, Ceramic - EDGE-CS12-AD-P00QU
+ / - Hover over image to Zoom
Other Views

    Splice Cassette, Pigtailed, LC, EDGE Module, 12, Multimode 50 µm (OM4), Aqua, 6, 1 per Package, Ceramic

    Manufacturer: Corning
    Manufacturer #: EDGE-CS12-AD-P00QU
    SKU: 25692223
    $526.87
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50 µm (OM4)
    Color:Aqua
    Adapter Housing Color:Aqua
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:LC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-CS12-AD-P00QU
    • Color Aqua
    • Connector Type LC
    • Module Type EDGE Module
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 12
    • Insert Material Ceramic
    • No. of Adapters 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, EDGE Module, 12, Multimode 50 µm (OM4), Aqua, 6, 1 per Package, Ceramic