Corning EDGE-CP72-U3 EDGE AO Panel, MTP, 72, Multimode 50 µm (OM3 / OM4), Aqua, 6, 1 per Package | Graybar Store
     
Corning - EDGE AO Panel, MTP, 72, Multimode 50 µm (OM3 / OM4), Aqua, 6, 1 per Package - EDGE-CP72-U3
+ / - Hover over image to Zoom
Other Views

    EDGE AO Panel, MTP, 72, Multimode 50 µm (OM3 / OM4), Aqua, 6, 1 per Package

    Manufacturer: Corning
    Manufacturer #: EDGE-CP72-U3
    SKU: 25617964
    $207.73
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:72
    Fiber Category:Multimode 50 µm (OM3/OM4)
    Color:Aqua
    Adapter Housing Color:Aqua
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-CP72-U3
    • Color Aqua
    • Connector Type MTP
    • Adapter Housing Color Aqua
    • Adapter Type MTP
    • Fiber Category Multimode 50 µm (OM3/OM4)
    • Fiber Count 72
    • No. of Adapters 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MTP, 72, Multimode 50 µm (OM3 / OM4), Aqua, 6, 1 per Package