Corning EDGE-02U-FP EDGE8™ Solutions Housing, Fixed, 2 RU | Graybar Store
     
Corning - EDGE8™ Solutions Housing, Fixed, 2 RU - EDGE-02U-FP
+ / - Hover over image to Zoom
Other Views

    EDGE8™ Solutions Housing, Fixed, 2 RU

    Manufacturer: Corning
    Manufacturer #: EDGE-02U-FP
    SKU: 25429605
    $630.73
    Checking Pricing
         
    Quick Order:Y
    Accommodates:(16) Edge Modules; (192) Fiber
    Width (Inches):17 in.
    Rack Units:2
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-02U-FP
    • Color Silver
    • Rack Units 2
    • Accommodates (16) Edge Modules; (192) Fiber
    • Width (Inches) 17 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE8™ Solutions Housing, Fixed, 2 RU. Dimensions 17 W x 17.1 D x 3.5 H in.
    EDGE8™ Solutions Housing
    • 192 fiber capacity
    • Holds 16 modules or panels