Corning EDGE-01U-FP EDGE8™ Solutions Housing, Fixed, 1 RU | Graybar Store
     
Corning - EDGE8™ Solutions Housing, Fixed, 1 RU - EDGE-01U-FP
+ / - Hover over image to Zoom
Other Views

    EDGE8™ Solutions Housing, Fixed, 1 RU

    Manufacturer: Corning
    Manufacturer #: EDGE-01U-FP
    SKU: 25604543
    $320.94
    Checking Pricing
         
    Quick Order:Y
    Accommodates:(8) Edge Modules; (96) Fiber
    Rack Units:1
    Color:Silver
    Cable Entry:Rear
    Width:19.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-01U-FP
    • Color Silver
    • Rack Units 1
    • Accommodates (8) Edge Modules; (96) Fiber
    • Cable Entry Rear
    • Width 19.2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE8™ Solutions Housing, Fixed, 1 RU. Holds 8 modules or panels. Dimensions 19.2 W x 17.3 Dx 1.7 H in.
    EDGE8™ Solutions Housing
    • Front access
    • Adjustable depth settings
    • 96 fiber capacity
    • Rear cable entry direction