Krylon EDE1601 Dupli-Color® Engine Paint With Ceramic™ Ford Blue; 12 oz. Aerosol | Graybar Store
     
Krylon - Dupli-Color® Engine Paint With Ceramic™ Ford Blue; 12 oz. Aerosol - EDE1601
+ / - Hover over image to Zoom
Other Views

    Dupli-Color® Engine Paint With Ceramic™ Ford Blue; 12 oz. Aerosol

    Manufacturer: Krylon
    Manufacturer #: EDE1601
    SKU: 25703503
    $11.45
    Checking Pricing
         
    Color:Ford Blue
    Flame Retardant:No
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # EDE1601
    • Color Ford Blue
    • Size 16 oz.
    • Flame Retardant No
    • Flammability Rating 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dupli-Color® Engine Paint With Ceramic™ Ford Blue; 12 oz. Aerosol
    Dupli-Color® Engine Enamel contains Ceramic Resins for maximum heat dissipation, gloss retention and protection from automotive fluids. Excellent for under-the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500 degree F intermittently and produces a superior finish that will not blister, flake, crack or peel.