Square D (Schneider Electric) EDB14020B Molded Case Miniature Circuit Breaker, 277V, 20A, 1-Pole, 18kA, Bolt-On, E-Frame | Graybar Store
     
Square D (Schneider Electric) - Molded Case Miniature Circuit Breaker, 277V, 20A, 1-Pole, 18kA, Bolt-On, E-Frame - EDB14020B
+ / - Hover over image to Zoom
Other Views

    Molded Case Miniature Circuit Breaker, 277V, 20A, 1-Pole, 18kA, Bolt-On, E-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB14020B
    SKU: 25148895
    $160.39
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:18kA
    Mounting Type:Bolt-On
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB14020B
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 18kA
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 277V 20A,1-Pole,18kA,20A,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
    Standard: UL Listed/CSA Certified