GE Lighting MVR150/U/WM 13481-Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 150W, 4000K, Clear | Graybar Store
     
GE Lighting - 13481-Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 150W, 4000K, Clear - MVR150/U/WM
+ / - Hover over image to Zoom
Other Views

    13481-Multi-Vapor® Metal Halide Lamp, ED28, Mogul Screw Base, 150W, 4000K, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MVR150/U/WM
    SKU: 94058602
    $40.27
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:150
    Rated Life (Hour):7500
    Initial/Mean Lumens:13500/8500
    Color Temperature (Kelvin):4000
    Packaging:12 Per Case
    Alternate Manufacturer Part No.:13481
    Initial Lumens:13500
    Brand or Series:Multi-Vapor®
    CRI:65
    Ballast Type:M57/M107
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR150/U/WM
    • UNSPSC 39101614
    • Alternate Manufacturer Part No. 13481
    • Ballast Type M57/M107
    • Base Type Mogul Screw (E39)
    • Brand or Series Multi-Vapor®
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4000
    • CRI 65
    • Initial Lumens 13500
    • Initial/Mean Lumens 13500/8500
    • Rated Life (Hour) 7500
    • Wattage 150
    • Packaging 12 Per Case
    • SKU Spec Sheet
      MVR150/U/WM Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Multi-vapor® watt-miser® quartz metal halide ED28 150W lamp with color temp. 4000K, 7500 rated life hours, initial/mean lumens 13500/8500 for enclosed fixtures only.
    • CRI 65
    • Light Center Length 5 Inch
    • ANSI Ballast Type M57/M107
    • Mean Lumens 7200
    • Alternate Part Number: 13481