Cablofil (Legrand) ED275BL Universal Splice Bar, 10 in. | Graybar Store
Cablofil (Legrand) - Universal Splice Bar, 10 in. - ED275BL
+ / - Hover over image to Zoom
Other Views

    Universal Splice Bar, 10 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: ED275BL
    SKU: 99420277
    Checking Pricing
    Color / Finish:BL
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # ED275BL
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 43223300
    Product Overview:
    10 inch Universal splice bar Used to join 2 pieces of wire mesh tray together Can be cut with a bolt cutter Can be bent by hand for use in tees eLBows etc Black Powder Coated indoor use