GE Lighting LU100/D/H/ECO 72606-Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw (E39) Base, 100W, 2000K, 22 CRI | Graybar Store
     
GE Lighting - 72606-Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw (E39) Base, 100W, 2000K, 22 CRI - LU100/D/H/ECO
+ / - Hover over image to Zoom
Other Views

    72606-Ecolux® Lucalox® HPS Lamp, ED23.5, Mogul Screw (E39) Base, 100W, 2000K, 22 CRI

    Manufacturer: GE Lighting
    Manufacturer #: LU100/D/H/ECO
    SKU: 25187431
    $31.17
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):24000+
    Initial/Mean Lumens:8800/7920
    Color Temperature (Kelvin):2000
    Packaging:12 Per Case
    Alternate Manufacturer Part No.:72606
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU100/D/H/ECO
    • UNSPSC 39101617
    • Alternate Manufacturer Part No. 72606
    • Base Type Mogul Screw (E39)
    • Brand Ecolux Lucalox
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 8800/7920
    • Rated Life (Hour) 24000+
    • Wattage 100
    • Packaging 12 Per Case
    • SKU Spec Sheet
      LU100/D/H/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Ecolux®Lucalox® HPS ED23.5 100W lamp with color temp. 2000K, 24000+ rated life hours, initial/mean lumens 8800/7920, 12 per case for use with open/closed fixtures.
    • Maximum Overall Length 7.75 Inch
    • Light Center Length 5.0 Inch
    • S54 ANSI Ballast Type