Pentair Hoffman ED1PBM2 Pushbutton Enclosure, Type 4, Extra Large, Steel, | Graybar Store
Message Dialog
Display Update Message
17008
92100473
[
{
"catentry_id" : "570158",
"Attributes" : {
"Color_Grey":"24"
,
"Material_Steel":"25"
,
"No. of Holes_1":"26"
,
"Size_22.5 mm":"27"
,
"Standard_UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66":"28"
},
"DescriptiveAttributes" : {
"Type_Drawn Pushbutton Enclosures, Type 4":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121326":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/ed1pbm2-pentair-hoffman-92100473-spec-sheet-sku-spec-sheet/530595d1a2cac0211029d039a69d9d8e-676320.pdf":"7"
,
"SAP Material Type_ZSTD":"8"
,
"SAP POA_02":"9"
,
"SAP GTIN_783510577506":"10"
,
"SAP ECCN_EAR99":"11"
,
"SAP Country of Origin_MX - Mexico":"12"
,
"SAP Country Name_Mexico":"13"
,
"SAP Country Code_MX":"14"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"15"
,
"CFP_NO":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP Price Column L_63.73":"19"
,
"SAP Price Column B_63.73":"20"
,
"SAP Price Column A_63.73":"21"
,
"SAP Unit_EA":"22"
,
"SAP Price Unit L_1":"23"
},
}
]
Pushbutton Enclosure, Type 4, Extra Large, Steel,
Manufacturer:
Pentair Hoffman
Manufacturer #:
ED1PBM2
SKU:
92100473
Checking Pricing
Color:Grey
Material:Steel
No. of Holes:1
Size:22.5 mm
Standard:UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Pentair Hoffman
Manufacturer #
ED1PBM2
Color
Grey
Size
22.5 mm
Type
Drawn Pushbutton Enclosures, Type 4
UNSPSC
39121326
Material
Steel
No. of Holes
1
Standard
UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66
SKU Spec Sheet
ED1PBM2 Specification Sheet
ED1PBM2 Spec Sheet
ECCN
EAR99
Country of Origin
MX - Mexico
Product Overview:
PB Enclosure, Extra Lg, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB x 22.5mm, Material/Finish: Steel/Gray
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners. Drawn 16 gauge steel; no welded seams or sharp corners, Cover screws outside gasket sealing surface, Flat or domed flanged cover, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket , External welded-on mounting brackets for easy installation, Factory stamped 4-way pushbutton holes, 30.5-mm or 22.5-mm size holes