Hoffman (nVent) ED1PBM1 Pushbutton Enclosure, Type 4, Steel | Graybar Store
     
Hoffman (nVent) - Pushbutton Enclosure, Type 4, Steel - ED1PBM1
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure, Type 4, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ED1PBM1
    SKU: 92100474
    $53.32
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
    No. of Holes:1
    Standard:UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66
    Width:0.89 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ED1PBM1
    • Color Grey
    • Type Drawn Pushbutton Enclosures, Type 4
    • UNSPSC 39121326
    • NEMA Ratings NEMA 4/12/13
    • Width 0.89 in.
    • Material Steel
    • No. of Holes 1
    • Standard UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66
    • SKU Spec Sheet
      ED1PBM1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB x 22.5mm, Material/Finish: Steel/Gray ex3
    Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners. Drawn 16 gauge steel; no welded seams or sharp corners, Cover screws outside gasket sealing surface, Flat or domed flanged cover, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket , External welded-on mounting brackets for easy installation, Factory stamped 4-way pushbutton holes, 30.5-mm or 22.5-mm size holes