GE Lighting Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base | Graybar Store
     
GE Lighting - Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base
+ / - Hover over image to Zoom
Other Views

    Protected Multi-Vapor® Metal Halide Lamp, ED17, Medium Screw Base

    Manufacturer: GE Lighting
         

    Protected Multi-Vapor® ED17 metal halide lamp has a medium screw base and arc tube protective quartz jacket.

    HID lamps provide the following benefits:
    • High Efficacy, Low Operating Cost
      • HID is generally the most efficient light source. Better efficiency almost always means lower operating cost.
    • Long Life
      • Most HID lamps have life ratings that are better than incandescent lamps and similar to fluorescent lamps
    • Compact Size
      • An HID lamp produces high light output from a relatively compact source. It is a point light source, which allows for good optical control
    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial/Mean Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    MXR70/U/MED/O
    95045522
    70
    15000
    5500/3500
    3200
    6 Per Case
    $40.44 / EA
    SKU
    95045522
    Wattage
    70
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    5500/3500
    Color Temperature (Kelvin)
    3200
    Packaging
    6 Per Case
    $40.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR100/U/MED/O
    96011656
    100
    15000
    9000/6200
    3200
    6 Per Case
    $42.54 / EA
    SKU
    96011656
    Wattage
    100
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    9000/6200
    Color Temperature (Kelvin)
    3200
    Packaging
    6 Per Case
    $42.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR50/C/U/MED/O
    99703327
    50
    10000
    3200/1500
    3500
    6 Per Case
    $57.24 / EA
    SKU
    99703327
    Wattage
    50
    Rated Life (Hour)
    10000
    Initial/Mean Lumens
    3200/1500
    Color Temperature (Kelvin)
    3500
    Packaging
    6 Per Case
    $57.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR100/C/U/MED/O
    96011654
    100
    15000
    8500/5900
    3200
    6 Per Case
    $41.52 / EA
    SKU
    96011654
    Wattage
    100
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    8500/5900
    Color Temperature (Kelvin)
    3200
    Packaging
    6 Per Case
    $41.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR70/C/U/MED/O
    95045499
    70
    15000
    4900/3300
    3200
    6 Per Case
    $57.24 / EA
    SKU
    95045499
    Wattage
    70
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    4900/3300
    Color Temperature (Kelvin)
    3200
    Packaging
    6 Per Case
    $57.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR150/C/U/MED/O
    99564147
    150
    15000
    12000/8300
    3500
    6 Per Case
    $51.63 / EA
    SKU
    99564147
    Wattage
    150
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    12000/8300
    Color Temperature (Kelvin)
    3500
    Packaging
    6 Per Case
    $51.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR50/U/MED/O
    99691807
    50
    10000
    3200/1700
    3500
    6 Per Case
    $37.28 / EA
    SKU
    99691807
    Wattage
    50
    Rated Life (Hour)
    10000
    Initial/Mean Lumens
    3200/1700
    Color Temperature (Kelvin)
    3500
    Packaging
    6 Per Case
    $37.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MXR150/U/MED/O
    99703328
    150
    15000
    12500/8600
    3500
    6 Per Case
    $37.46 / EA
    SKU
    99703328
    Wattage
    150
    Rated Life (Hour)
    15000
    Initial/Mean Lumens
    12500/8600
    Color Temperature (Kelvin)
    3500
    Packaging
    6 Per Case
    $37.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock