Cooper Lighting (Eaton) ECS-232-W-NB-EB8-U Metalux® Industrial Retrofit Kit, ECS Series, For Strip/Channel Fixtures, 4 ft., (2) 32WT8, Wide Optics (White) | Graybar Store
     
Cooper Lighting (Eaton) - Metalux® Industrial Retrofit Kit, ECS Series, For Strip/Channel Fixtures, 4 ft., (2) 32WT8, Wide Optics (White) - ECS-232-W-NB-EB8-U
+ / - Hover over image to Zoom
Other Views

    Metalux® Industrial Retrofit Kit, ECS Series, For Strip/Channel Fixtures, 4 ft., (2) 32WT8, Wide Optics (White)

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ECS-232-W-NB-EB8-U
    SKU: 25647860
    $0.00
    Checking Pricing
         
    Additional Features:Wide Optics (White)
    Ballast Type:No Ballast
    No. of Lamps:2
    Fluorescent Lamp Type:32WT8
    Fixture Size (feet):4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ECS-232-W-NB-EB8-U
    • Additional Features Wide Optics (White)
    • Ballast Type No Ballast
    • Brand Metalux
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 32WT8
    • No. of Lamps 2
    • Series ECS (Ecofit Strip)
    • ECCN EAR99
    Product Overview: