GE Lighting ECRA0C5F5501BWHTE LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 13550 lm Lumens | Graybar Store
     
GE Lighting - LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 13550 lm Lumens - ECRA0C5F5501BWHTE
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 13550 lm Lumens

    Manufacturer: GE Lighting
    Manufacturer #: ECRA0C5F5501BWHTE
    SKU: 25808488
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):5000
    Light Distribution:Type V
    Lumens:13550 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ECRA0C5F5501BWHTE
    • Color White
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 13550 Lumens
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    Evolve™ LED Recessed Canopy Light - ECRA
    4,200 - 13,550 Lumens;70 CRI at 4000K and 5000K color temperature;Drop Lens (for applications requiring high angled light and increased visibility to the light source);L85 at 50,000 hours;>L70 at 100,000 hours;*120-277 volt and 347-480 volt (C5 optical only);50/60Hz;*0-10V dimming and motion sensor available;Listed;suitable for wet locations per UL 1598;IP66 rated optical enclosure per ANSI C136.25-2009;DLC Listed;Compliant with the material restriction requirements of RoHS