GE Lighting Ecolux®, T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, G23 Base | Graybar Store
     
GE Lighting - Ecolux®, T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, G23 Base
+ / - Hover over image to Zoom
Other Views

    Ecolux®, T4 Compact Fluorescent Lamp, 2-Pin Low Wattage Biax®, G23 Base

    Manufacturer: GE Lighting
         

    Plug-in 2-pin low wattage Biax™ T4 compact fluorescent lamp with G23 base.

    • Manufacturer GE Lighting
    • Base Type G23
    • Bulb Shape T4
    • Lamp Type 2-Pin Low Wattage Biax
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Packaging
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    CRI
    Price
    F5BX/827/ECO
    25082734
    5W
    10000
    2700
    97551
    265/220
    4.2 in.
    82
    $3.03 / EA
    SKU
    25082734
    Wattage
    5W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    2700
    Packaging
    Alternate Manufacturer Part No.
    97551
    Initial/Mean Lumens
    265/220
    Length
    4.2 in.
    CRI
    82
    $3.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F7BX/827/ECO
    25082736
    7W
    10000
    2700
    97554
    425/350
    5.3 in.
    82
    $2.95 / EA
    SKU
    25082736
    Wattage
    7W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    2700
    Packaging
    Alternate Manufacturer Part No.
    97554
    Initial/Mean Lumens
    425/350
    Length
    5.3 in.
    CRI
    82
    $2.95 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F7BX/841/ECO
    25082738
    7W
    10000
    4100
    97557
    425/350
    5.3 in.
    82
    $3.54 / EA
    SKU
    25082738
    Wattage
    7W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4100
    Packaging
    Alternate Manufacturer Part No.
    97557
    Initial/Mean Lumens
    425/350
    Length
    5.3 in.
    CRI
    82
    $3.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F9BX/827/ECO
    25082739
    9W
    10000
    2700
    97558
    600/500
    6.6 in.
    82
    $2.97 / EA
    SKU
    25082739
    Wattage
    9W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    2700
    Packaging
    Alternate Manufacturer Part No.
    97558
    Initial/Mean Lumens
    600/500
    Length
    6.6 in.
    CRI
    82
    $2.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F9BX/835/ECO
    25082740
    9W
    10000
    3500
    97560
    600/500
    6.6 in.
    82
    $3.54 / EA
    SKU
    25082740
    Wattage
    9W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3500
    Packaging
    Alternate Manufacturer Part No.
    97560
    Initial/Mean Lumens
    600/500
    Length
    6.6 in.
    CRI
    82
    $3.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F9BX/841/ECO
    25082741
    9W
    10000
    4100
    97561
    600/500
    6.6 in.
    82
    $3.54 / EA
    SKU
    25082741
    Wattage
    9W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4100
    Packaging
    Alternate Manufacturer Part No.
    97561
    Initial/Mean Lumens
    600/500
    Length
    6.6 in.
    CRI
    82
    $3.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F7BX/835/ECO
    25082737
    7W
    10000
    3500
    100 per Case
    97556
    425/350
    5.3 in.
    82
    $3.54 / EA
    SKU
    25082737
    Wattage
    7W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3500
    Packaging
    100 per Case
    Alternate Manufacturer Part No.
    97556
    Initial/Mean Lumens
    425/350
    Length
    5.3 in.
    CRI
    82
    $3.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F5BX/841/ECO
    25082735
    5W
    10000
    4100
    100 per Case
    97553
    265/220
    4.2 in.
    82
    $3.79 / EA
    SKU
    25082735
    Wattage
    5W
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    4100
    Packaging
    100 per Case
    Alternate Manufacturer Part No.
    97553
    Initial/Mean Lumens
    265/220
    Length
    4.2 in.
    CRI
    82
    $3.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock