Corning ECM8-04E8-GE8B-010F Fiber Port Breakout Module, LC, Plenum, TIA-568B, 8, Singlemode (OS2), Blue, 4, LC Duplex to MTP Connector | Graybar Store
     
Corning - Fiber Port Breakout Module, LC, Plenum, TIA-568B, 8, Singlemode (OS2), Blue, 4, LC Duplex to MTP Connector - ECM8-04E8-GE8B-010F
+ / - Hover over image to Zoom
Other Views

    Fiber Port Breakout Module, LC, Plenum, TIA-568B, 8, Singlemode (OS2), Blue, 4, LC Duplex to MTP Connector

    Manufacturer: Corning
    Manufacturer #: ECM8-04E8-GE8B-010F
    SKU: 25960617
    $383.07
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:8
    Fiber Category:Singlemode (OS2)
    Adapter Housing Color:Blue
    No. of Adapters:4
    Adapter Type:LC Duplex to MTP
    Insert Material:Ceramic (Connector B), Composite (Connector A)
    Style:Breakout Module
    Adapter Type Front:Shuttered LC
    Module:F-Type
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ECM8-04E8-GE8B-010F
    • Style Breakout Module
    • Connector Type LC
    • Adapter Housing Color Blue
    • Adapter Type LC Duplex to MTP
    • Adapter Type Front Shuttered LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 8
    • Flammability Rating Plenum
    • Insert Material Ceramic (Connector B), Composite (Connector A)
    • Module F-Type
    • No. of Adapters 4
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, Plenum, TIA-568B, 8, Singlemode (OS2), Blue, 4, LC Duplex to MTP Connector, Ceramic (Connector B), Composite (Connector A)