Corning ECM-UM12-18-89G-ULL EDGE Solutions Fiber Module, LC, 12, Singlemode (OS2), 6, LC APC Duplex to MTP Connector, Ceramic (Connector B) | Graybar Store
     
Corning - EDGE Solutions Fiber Module, LC, 12, Singlemode (OS2), 6, LC APC Duplex to MTP Connector, Ceramic (Connector B) - ECM-UM12-18-89G-ULL
+ / - Hover over image to Zoom
Other Views

    EDGE Solutions Fiber Module, LC, 12, Singlemode (OS2), 6, LC APC Duplex to MTP Connector, Ceramic (Connector B)

    Manufacturer: Corning
    Manufacturer #: ECM-UM12-18-89G-ULL
    SKU: 25889058
    $1,495.64
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Adapter Housing Color:Black (Back), Green (Front)
    No. of Adapters:6
    Adapter Type:LC APC Duplex to MTP
    Insert Material:Ceramic (Connector B), Composite (Connector A)
    Style:Ultra Low-Less
    Adapter Type Front:Shuttered LC
    Module:F-Type
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ECM-UM12-18-89G-ULL
    • Style Ultra Low-Less
    • Connector Type LC
    • Adapter Housing Color Black (Back), Green (Front)
    • Adapter Type LC APC Duplex to MTP
    • Adapter Type Front Shuttered LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • Insert Material Ceramic (Connector B), Composite (Connector A)
    • Module F-Type
    • No. of Adapters 6
    Product Overview:
    LC, 12, Singlemode (OS2), Black (Back), Green (Front), 6, LC APC Duplex to MTP Connector, Ceramic (Connector B)