Crouse Hinds (Eaton) ECLK512 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1-1/2 x 12 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1-1/2 x 12 in. - ECLK512
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1-1/2 x 12 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK512
    SKU: 88070198
    $1,703.35
    Checking Pricing
         
    Additional Features:Liquidtight
    Size:1-1/2 in.
    Color:Natural
    Length:12 In (Flexible)
    Outer Diameter:3-1/2 in.
    Standard:UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK512
    • Color Natural
    • Size 1-1/2 in.
    • Type Hazardous Location, Male/Female
    • UNSPSC 39131707
    • Additional Features Liquidtight
    • Length 12 In (Flexible)
    • Materials Forged Brass
    • Outer Diameter 3-1/2 in.
    • For Use With Hazardous Areas
    • Standard UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
    • SKU Spec Sheet
      ECLK512 Specification Sheet
      ECLK512 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Brass hazardous location coupling is 1-1/2 inch and 12 inches long.
    Forged Brass End Fitting, Electrogalvanized With Aluminum Acrylic Painted Feraloy[R] Iron Alloy Female Union, Bronze Braid Covering and Flexible Bra