Crouse Hinds (Eaton) ECLK38 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 8 in. - ECLK38
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK38
    SKU: 88070188
    $786.40
    Checking Pricing
         
    Additional Features:Liquidtight
    Size:1 in.
    Color:Natural
    Length:8 In (Flexible)
    Outer Diameter:2-1/8 in.
    Standard:UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK38
    • Color Natural
    • Size 1 in.
    • Type Hazardous Location, Male/Female
    • UNSPSC 39131707
    • Additional Features Liquidtight
    • Length 8 In (Flexible)
    • Materials Forged Brass
    • Outer Diameter 2-1/8 in.
    • For Use With Hazardous Areas
    • Standard UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
    • SKU Spec Sheet
      ECLK38 Specification Sheet
      ECLK38 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Brass hazardous location coupling is 1 inch and 8 inches long.
    Forged Brass End Fitting, Electrogalvanized With Chromate Treatment Steel Female Union, Bronze Braid Covering and Flexible Brass Inner Core