Pentair Hoffman ECL906050P Comline™ Enclosure, Aluminum, Wall-Mount | Graybar Store
     
Pentair Hoffman - Comline™ Enclosure, Aluminum, Wall-Mount - ECL906050P
+ / - Hover over image to Zoom
Other Views

    Comline™ Enclosure, Aluminum, Wall-Mount

    Manufacturer: Pentair Hoffman
    Manufacturer #: ECL906050P
    SKU: 25204058
    $2,476.00
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ECL906050P
    • Type COMLINE#153; OSP Package, Type 4X
    • UNSPSC 39121300
    • Brand COMLINE
    Product Overview:
    COMLINE OSP Package, Bulletin DCOM (COMLINE Wallmount Enclosures), Size/Dims: 900x600x500mm, Material/Finish: Aluminum
    A complete, off-the-shelf package for 19-in. rack equipment, lightweight COMLINE#153; OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment. Rack angles have EIA universal standard square hole spacing, Eighth-inch thick, depending on cabinet size, Seams continuously welded and ground smooth for a finished appearance, Body includes studs for ground bar and rear mounting studs for wood panel Ratings UL 508A Listed, Type 3, 3R, 4, 4X, 12, File No. E61997, CSA: Type 3, 3R, 4, 4X, 12, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, EC60529, IP66, Designed to meet Telcordia NEBS#153; GR-487, GR-63 and IEC 48D, EIA 310-D with 19 in. spacing for rack equipment, Meets BICSI