Pentair Hoffman ECL1209030 Comline™ Enclosure | Graybar Store
     
Pentair Hoffman - Comline™ Enclosure - ECL1209030
+ / - Hover over image to Zoom
Other Views

    Comline™ Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: ECL1209030
    SKU: 25153575
    $2,454.29
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ECL1209030
    • Color Grey
    • Type COMLINE#153;, Type 4X
    • Brand COMLINE
    Product Overview:
    COMLINE Enclosure, Bulletin DCOM (COMLINE Wallmount Enclosures), Size/Dims: 1200x900x300mm, Material/Finish: Alum/Gray
    Lightweight, corrosion-resistant COMLINE#153; aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications. Type 5052-H32 aluminum: covers are .080-in. or .100-in. thick depending on size, bodies are .080-in. thick, Seams continuously welded and ground smooth for a finished appearance, Bonding provision on door, ground stud on body Ratings UL 508A Listed, Type 3, 3R, 4, 4X, 12, File No. E61997, CSA File No. 42186: Type 3, 3R, 4, 4X, 12, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, IEC 60529, IP66, Designed to meet NEBS#153;-Telcordia GR487, GR63, IEC 48D, Meets Type 3RX requirements, NEBS is a trademark o