Crouse Hinds (Eaton) ECHF24 Industrial Fixture Mounting Hardware, 10 in. L, Pendant Mount, 3/4 (Nipple) in, Brass, Bronze | Graybar Store
     
Crouse Hinds (Eaton) - Industrial Fixture Mounting Hardware, 10 in. L, Pendant Mount, 3/4 (Nipple) in, Brass, Bronze - ECHF24
+ / - Hover over image to Zoom
Other Views

    Industrial Fixture Mounting Hardware, 10 in. L, Pendant Mount, 3/4 (Nipple) in, Brass, Bronze

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECHF24
    SKU: 88070144
    $362.50
    Checking Pricing
         
    Quick Order:Y
    Use With:Lighting Hanger
    Additional Features:Constructed To Reinforced Flexible Metal Hose
    Mount Type:Pendant Mount
    Size:3/4 (Nipple) in
    Material:Brass, Bronze
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECHF24
    • Size 3/4 (Nipple) in
    • UNSPSC 39121701
    • Additional Features Constructed To Reinforced Flexible Metal Hose
    • Length 10 in.
    • Mount Type Pendant Mount
    • Material Brass, Bronze
    • Use With Lighting Hanger
    • SKU Spec Sheet
      ECHF24 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ECHF Flexible Luminaire Supports
    Complies with NEC Article 501/CEC Part I Section 18;Free swinging in any direction through a large arc;Good electrical continuity - no bonding jumpers needed;Watertight construction;Insulating liner of asphalt impregnated fiber to protect conductors;Constructed to reinforced flexible metal hose;Two female end fittings, each with a removable short nipple;Nipples fit set-screw type luminaire hubs;Female end fittings are equipped with set-screws to prevent turning during relamping and loosening of fitting with vibrations