Crouse Hinds (Eaton) ECGJH524 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 24 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 24 in. - ECGJH524
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 24 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH524
    SKU: 88070101
    $1,970.32
    Checking Pricing
         
    Additional Features:Liquidtight
    Size:1-1/2 in.
    Color:Natural
    Length:24 In (Flexible)
    Outer Diameter:3-1/2 in.
    Standard:UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH524
    • Color Natural
    • Size 1-1/2 in.
    • Type Hazardous Location, Male/Male
    • UNSPSC 39131707
    • Additional Features Liquidtight
    • Length 24 In (Flexible)
    • Materials Brass and Bronze Braid
    • Outer Diameter 3-1/2 in.
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
    • SKU Spec Sheet
      ECGJH524 Specification Sheet
      ECGJH524 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/2 X 24 DIV 1 FLEX COUPLING MALE-MALE
    Forged Brass End Fitting, Bronze Braid Covering and Flexible Brass Inner Core, Flexible PVC Coated