Crouse Hinds (Eaton) ECGJH512 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 12 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 12 in. - ECGJH512
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1-1/2 x 12 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH512
    SKU: 88070097
    $1,820.35
    Checking Pricing
         
    Additional Features:Liquidtight
    Size:1-1/2 in.
    Color:Natural
    Length:12 in.
    Outer Diameter:3-1/2 in.
    Standard:UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH512
    • Color Natural
    • Size 1-1/2 in.
    • Type Hazardous Location, Male/Male
    • UNSPSC 39131707
    • Additional Features Liquidtight
    • Length 12 in.
    • Materials Brass and Bronze Braid
    • Outer Diameter 3-1/2 in.
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
    • SKU Spec Sheet
      ECGJH512 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Male/male coupling for 1-1/2 inch rigid/IMC conduit. Coupling is brass with 12 inch bronze braid. Couplings are used in hazardous areas where a flexible member is required in to accomplish difficult bends.
    ECGJH Series Couplings
    • Rugged design to withstand explosive pressure (Class I)
    • Mechanical abuse
    • Liquidtight for wet locations
    • For use where lack of space makes use of rigid conduit difficult
    • No bonding jumpers required; metallic braid provides continuous electrical path
    • ECGJH combination has two threaded male end fittings
    • Brass Construction with Bronze Braid
    • Class I, Division 1, Groups C, D, Class II, Division 1, Groups E, F, G; Class III
    • UL Listed UL1203