Crouse Hinds (Eaton) ECGJH118 S516 Coupling, Flex, Steel, Male to Male, 1/2 in., 18 in. | Graybar Store
     
Crouse Hinds (Eaton) - Coupling, Flex, Steel, Male to Male, 1/2 in., 18 in. - ECGJH118 S516
+ / - Hover over image to Zoom
Other Views

    Coupling, Flex, Steel, Male to Male, 1/2 in., 18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH118 S516
    SKU: 94004231
    $555.93
    Checking Pricing
         
    Additional Features:Liquidtight
    Length:18 In (Flexible)
    Outer Diameter:1-1/2 in.
    Standard:UL 1203, Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH118 S516
    • Application Hazardous Areas
    • UNSPSC 39131707
    • Additional Features Liquidtight
    • Connection Type Threaded Male X Threaded Male
    • Length 18 In (Flexible)
    • Materials Stainless Steel
    Product Overview:
    1/2 IN L-T FLEX CONDUIT COUPLING
    Stainless Steel End Fitting, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Union, Bronze Braid