Panduit ECF3IG-E Raceway Fitting, ABS, End Cap, 30.5 x 20.6 x 11.2 mm, 20 per Package, 100 per Package, 1.20 x 0.81 x 0.44 in., 0.44 in. H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Raceway Fitting, ABS, End Cap, 30.5 x 20.6 x 11.2 mm, 20 per Package, 100 per Package, 1.20 x 0.81 x 0.44 in., 0.44 in. H - ECF3IG-E
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, End Cap, 30.5 x 20.6 x 11.2 mm, 20 per Package, 100 per Package, 1.20 x 0.81 x 0.44 in., 0.44 in. H

    Manufacturer: Panduit
    Manufacturer #: ECF3IG-E
    SKU: 90074386
    $1.41
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    Dimensions (Inches):1.20 x 0.81 x 0.44
    Height (Inches):0.44 in.
    Length:1.2 in. L
    Use With:LD3 Raceway
    Width (Inches):0.81
    Fitting Type:End Cap
    Dimensions:30.5 x 20.6 x 11.2 mm
    Packaging:20 per Package, 100 per Package
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ECF3IG-E
    • Dimensions 30.5 x 20.6 x 11.2 mm
    • UNSPSC 39131709
    • Additional Features 1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    • Dimensions (Inches) 1.20 x 0.81 x 0.44
    • Fitting Type End Cap
    • Height (Inches) 0.44 in.
    • Length 1.2 in. L
    Product Overview:
    End cap fitting for use with LD3 raceway, International Gray, ABS, Length 1.2 in