Crouse Hinds (Eaton) ECD387 Standard Drain, Stainless Steel, Hazardous Location, 3/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Standard Drain, Stainless Steel, Hazardous Location, 3/8 in. - ECD387
+ / - Hover over image to Zoom
Other Views

    Standard Drain, Stainless Steel, Hazardous Location, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECD387
    SKU: 93163098
    $101.89
    Checking Pricing
         
    Size:3/8 in.
    Standard:Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G, UL 1203, CSA C22.2
    Additional Features:Can pass 15cc of water per minute.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECD387
    • Size 3/8 in.
    • Application Industrial
    • Type Breather/Drain
    • UNSPSC 39121311
    • Additional Features Can pass 15cc of water per minute.
    • Brand ECD Series by Eaton
    • Materials Stainless Steel
    • For Use With Hazardous Location Fittings
    • Standard Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G, UL 1203, CSA C22.2
    • SKU Spec Sheet
      ECD387 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard drain for 3/8 inch conduit. Drain is listed for hazardous locations. Drain is stainless steel and is 5-7/8 L x 3-1/2 W x 3-1/16 in. H.