Crouse Hinds (Eaton) ECD1 N4B Universal Drain and Breather, Stainless Steel, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Universal Drain and Breather, Stainless Steel, 1/2 in. - ECD1 N4B
+ / - Hover over image to Zoom
Other Views

    Universal Drain and Breather, Stainless Steel, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECD1 N4B
    SKU: 25119013
    $111.50
    Checking Pricing
         
    Standard:Type NEMA4, UL886
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECD1 N4B
    • Size 1/2 in.
    • Application For use with rigid conduit, designed to provide ventilation and eliminate water ingress
    • Type Type NEMA4
    • UNSPSC 39121311
    • Materials Stainless steel
    • Standard Type NEMA4, UL886
    • SKU Spec Sheet
      ECD1 N4B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 TYPE 4X BREATHER N4B