GE Lighting ECBA0B5F5501AWHTE LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 7200 lm Lumens | Graybar Store
     
GE Lighting - LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 7200 lm Lumens - ECBA0B5F5501AWHTE
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V,White, 5000K, TypeV, 7200 lm Lumens

    Manufacturer: GE Lighting
    Manufacturer #: ECBA0B5F5501AWHTE
    SKU: 25649358
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):5000
    Light Distribution:Type V
    Lumens:7200 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ECBA0B5F5501AWHTE
    • Color White
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 7200 lm
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    LED, 120/277 V, White, 5000 K, Type V, 7200 lm